- Coupling Flange
- 7TF Coupling Size
- Taper-Lock Bushing Type
- 1215/1210 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Length | 1.840 in |
| Coupling Size | 7TF |
| Bore Type | Bored to Accept 1108 Taper Lock Bushing |
| Bushing Type | Taper-Lock |
| Color | Gray |
| RPM [Max] | 5250 rpm |
| Coupling Type | Coupling Flange |
| Torque | 725 in lb |
| Bore Range [Max] | 1.25 in |
| Hub Dia. | 2.81 in |
| Bushing Series | 1215/1210 |
| Rated HP @ 3,600 rpm | 41 hp |
| Rated HP @ 1,200 rpm | 14 hp |
| Material | Cast Iron |
| Mounting | Front |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Outside Dia. | 4.62 in |
| Input Bore Range | 1/2" to 1 1/4" |
| Rated HP @ 1,800 rpm | 21 hp |
| Overall Length | 3.94 in |
| Hub Length | 0.69 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144622679 |

