- Flex-Link Coupling
- 1 5/8" Bore Diameter
- 3/8 x 3/16" Keyway
- 2.53" Length Through Bore
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Peak Overload Torque | 14250 lb/in |
| Coupling Size | 080 |
| Outside Dia. | 5.88 in |
| Hub Dia. | 5.88 in |
| Set Screw | 1/2-13 |
| Bore Type | Finished Bore |
| Torque | 9500 in lb |
| Coupling Type | Flex-Link |
| Color | Metallic |
| Hub Type | Round |
| Keyway Size | 3/8 x 3/16 in |
| Has Finished Bore | Yes |
| Bore Range [Max] | 4 in |
| Material | Stainless Steel |
| Bore Range [Min] | 1.38 in |
| Length Through Bore | 2.53 in |
| Weight | 10.75 LB |
| EAN or UPC | 685144394620 |

