- Flex-Link Coupling Type
- 2.25 in Bore Diameter
- 5.88 in Outside Diameter
- 080 Coupling Size
| Length Through Bore | 2.53 in |
| Hub Dia. | 5.88 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
| Bore Type | Finished Bore |
| Bore Range [Min] | 1.38 in |
| Peak Overload Torque | 14250 lb/in |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Bore Dia. [Min] | 1.3800 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Dia. [Max] | 4 in |
| Hub Type | Round |
| Rated Power @ 100 rpm | 15 hp |
| Has Finished Bore | Yes |
| Coupling Type | Flex-Link |
| Set Screw Size | 1/2-13 |
| Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
| Hub Overall Length | 2.66 in |
| Color | Metallic |
| Torque | 9500 in lb |
| Coupling Size | 080 |
| Bore Range [Max] | 4 in |
| Outside Dia. | 5.88 in |
| Set Screw | 1/2-13 |
| Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
| Material | Stainless Steel |
| Weight | 9.0 LB |
| EAN or UPC | 685144394675 |

