- Flex-Link Coupling
- 4" Bore Diameter
- 1 x 1/2" Keyway
- 2.53" Length Through Bore
| Peak Overload Torque | 14250 lb/in |
| Bore Range [Min] | 1.38 in |
| Set Screw | 1/2-13 |
| Keyway Size | 1 x 1/2 in |
| Coupling Type | Flex-Link |
| Torque | 9500 in lb |
| Outside Dia. | 5.88 in |
| Bore Range [Max] | 4 in |
| Bore Type | Finished Bore |
| Color | Metallic |
| Hub Type | Round |
| Material | All-Metal |
| Coupling Size | 080 |
| Has Finished Bore | Yes |
| Length Through Bore | 2.53 in |
| Hub Dia. | 5.88 in |
| Weight | 11.5 LB |
| EAN or UPC | 685144391780 |

