- Vertical Mount
- SAE Pump Flange Type
- 56C-256TC Motor Frame
| Type | Pump Mounting Bracket |
| Material | Aluminum Alloy |
| Style | BHN |
| Motor Frame | 56C-256TC |
| Axial Clearance | 4.31 in |
| Mounting | C-Face |
| Pump Flange Type | SAE |
| Mount Type | Vertical |
| Pump/Motor Mount Length | 5 in |
| Weight | 2.69 LB |
| EAN or UPC | 845271051906 |

