Skip to content Skip to navigation menu
Lovejoy84527105197

84527105197

Vertical Pump/Motor Mount
Item #105521515
  • Vertical Mount
  • SAE Pump Flange Type
  • 56C-256TC Motor Frame
Lovejoy84527105197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical Mount
  • SAE Pump Flange Type
  • 56C-256TC Motor Frame
Material Aluminum Alloy
Pump/Motor Mount Length 5 1/4 in
Style BHN
Mounting C-Face
Axial Clearance 4.56 in
Pump Flange Type SAE
Motor Frame 56C-256TC
Mount Type Vertical
Type Pump Mounting Bracket
Weight 2.79 LB
EAN or UPC 845271051975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison