- Coupling Hub
- 3.25 in Outside Diameter
- 8SCH Coupling Size
features
- Double engagement
- Dampens vibration
- Controls shock
- Torsionally soft
- Maintenance-free
- No lubrication required
- Easy to install
| RPM | 4500 rpm |
| Keyway Size | 3/8 x 3/16 |
| Length | 1 23/32 in |
| Rated HP @ 3,600 rpm | 65 hp |
| RPM [Max] | 4500 rpm |
| Coupling Size | 8SCH |
| Bore Dia. [Max] | 1 7/8 in |
| Rated HP @ 1,800 rpm | 32 hp |
| Material | Cast Iron |
| No. of Jaws | 4 |
| Bore Size | 1.75 in |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Color | Gray |
| No. of Cap Screws | 4 |
| Rated HP @ 1,200 rpm | 22 hp |
| Coupling Type | Coupling Hubs |
| Set Screw Size | 3/8-16 |
| Outside Dia. | 3.25 in |
| Length Type | Standard |
| Bore Type | Finished Bore |
| Size of Cap Screws | 5/16" x 2 1/4" |
| Torque | 1135 in lb |
| Hub Dia. | 3 1/4 in |
| Weight | 2.74 LB |
| EAN or UPC | 685144366306 |

