- Size 8S Coupling Flange
- Bored to 40 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Lock Type | Setscrew |
| Material | Cast Iron |
| Length Through Bore | 2.09375 in |
| Coupling Size | 8S |
| Bore Size | 40 mm |
| Outside Dia. | 5.45 in |
| Hub Length | 3/4 in |
| RPM [Max] | 4500 rpm |
| Set Screw | Yes |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Metric |
| Weight | 4.5 LB |
| EAN or UPC | 685144542755 |

