- Jaw
- 20.0000 mm Bore
- AL095 Coupling Size
| Coupling Size | AL095 |
| Outside Dia. | 53.85 mm |
| Torque | 21.92 N-m, 21.9 N-m |
| Color | Silver |
| Overall Length | 63.5 mm |
| Keyway Size | 5.5 x 2.8 |
| Material | Aluminum |
| Coupling Type | Jaw |
| Weight | 0.25 LB |
| EAN or UPC | 685144765451 |
| Coupling Size | AL095 |
| Outside Dia. | 53.85 mm |
| Torque | 21.92 N-m, 21.9 N-m |
| Color | Silver |
| Overall Length | 63.5 mm |
| Keyway Size | 5.5 x 2.8 |
| Material | Aluminum |
| Coupling Type | Jaw |
| Weight | 0.25 LB |
| EAN or UPC | 685144765451 |