- Gear Coupling Hubs
- 3/4" Bore Diameter
- 2.3800" O.D.
- 1 1/2 Coupling Size
| Material | AISI 1045 |
| Hub Dia. | 2.38 in |
| Insert Style | Bored |
| Bore Dia. [Max] | 1.6300 in |
| Color | Metallic |
| Coupling Size | 1 1/2, 1 1/2 |
| Length Through Bore | 4 in |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 2.38 in |
| Nominal Size | 3/4 in |
| Weight | 1.75 LB |
| EAN or UPC | 697904122060 |

