- Size C2.5 Coupling Flex Hub
- 1 3/8" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Hub Dia. | 3 15/16 in |
| Coupling Size | C2.5 |
| Material | 1045 Carbon Steel |
| HP @ RPM | 48 hp @ 100 rpm |
| Length Through Bore | 2.25 in |
| Torque Rating [Max] | 30240 in lb |
| RPM [Max] | 3750 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 697904005868 |

