- 55 mm Bore Diameter
- 117.6 mm Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Type | Gear |
| Bore Dia. [Max] | 54.1000 mm |
| Keyway Size | 16 x 4.3 |
| Color | Metallic |
| Length Through Bore | 117.6 mm |
| Insert Style | Bored |
| Outside Dia. | 3.25 mm |
| Hub Dia. | 0.128 in |
| Bore Type | Rigid |
| Nominal Size | 55 mm |
| Material | AISI 1045 |
| Weight | 6.5 LB |
| EAN or UPC | 697904114447 |

