- Size C3.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 1 1/4" to 3 5/8"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Material | 1045 Carbon Steel, AISI 1045 |
| Color | Metallic |
| Insert Style | Unbored |
| Coupling Size | C3.5, 3 1/2 |
| Torque | 88200 in lb |
| Hub Dia. | 5 3/8 in |
| HP @ RPM | 140 hp @ 100 rpm |
| Bore Dia. [Max] | 3 5/8 in |
| Outside Dia. | 5.38 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque Rating [Max] | 88200 in lb |
| Length Through Bore | 4.25 in |
| Input Bore Range | 1 1/4" to 3 5/8" |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 2800 rpm |
| Coupling Type | Gear Coupling Hubs |
| Weight | 56.0 LB |
| EAN or UPC | 697904001174 |

