- 65 mm Bore Diameter
- 165.1 mm Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Material | AISI 1045 |
| Insert Style | Bored |
| Coupling Type | Gear |
| Keyway Size | 18 x 4.4 |
| Nominal Size | 65 mm |
| Bore Dia. [Max] | 92.2000 mm |
| Outside Dia. | 5.38 mm |
| Length Through Bore | 165.1 mm |
| Color | Metallic |
| Hub Dia. | 0.212 in |
| Weight | 8.75 LB |
| EAN or UPC | 697904113792 |

