- Size C4.5 Coupling Flex Hub
- 5" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Material | 1045 Carbon Steel |
| Torque Rating [Max] | 183960 in lb |
| Hub Dia. | 7 1/4 in |
| Coupling Size | C4.5 |
| HP @ RPM | 292 hp @ 100 rpm |
| Length Through Bore | 5 in |
| RPM [Max] | 2200 rpm |
| Weight | 77.0 LB |

