- Gear Coupling Hub
- 5 Coupling Size
- Rough Stock Bore
- 5 3/4 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Size | 5 |
| HP @ RPM | 430 hp @ 100 rpm |
| Keyway Size | No Keyway |
| Material | AISI 1045 |
| Coupling Type | Gear |
| RPM [Max] | 2100 rpm |
| Flange Type | Continuous |
| Hub Type | Rigid |
| Color | Metallic |
| Bore Dia. [Max] | 5 3/4 in |
| Hub Length | 6 in |
| Outside Dia. | 8.25 in |
| Insert Style | Unbored |
| Torque Rating | 270900 in lb |
| Bore Dia. [Min] | 2 7/8 in |
| Length Through Bore | 7.88 in |
| Hub Dia. | 8 1/4 in |
| Bore Type | Rough Stock Bore |
| Weight | 79.0 LB |
| EAN or UPC | 697904004342 |

