- Size C5 Coupling Flex Hub
- 4 1/2" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| RPM [Max] | 2100 rpm |
| Torque Rating [Max] | 270900 in lb |
| Coupling Size | C5 |
| Hub Dia. | 8 1/4 in |
| HP @ RPM | 430 hp @ 100 rpm |
| Material | 1045 Carbon Steel |
| Length Through Bore | 6 in |
| Weight | 106.0 LB |
| EAN or UPC | 697904024739 |

