- Insert for Size 38/45 Jaw Coupling
- Urethane
- Blue
- 80 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Coupling Size | 38/45 |
| Material | Urethane Spider |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 7100 rpm |
| No. of Legs | 8 |
| Hardness | 80 Shore |
| Insert Style | Open Center |
| Torque Rating [Max] | 1637 in lb |
| Color | Blue |
| HP @ RPM | 23.5 hp @ 1800 rpm |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 3.15 in |
| Weight | 0.1 LB |
| EAN or UPC | 685144614643 |

