- Curved Jaw Coupling Hubs
- 19.0000 mm Bore
- 42 Coupling Size
| Material | Cast Iron |
| Coupling Type | Curved Jaw Coupling Hubs |
| Insert Style | Bored |
| Keyway Size | 6 x 2.8 |
| Coupling Size | 42 |
| Torque | 265 N-m |
| Overall Length | 125.98 mm |
| Outside Dia. | 95 mm |
| Color | Gray |
| Weight | 3.9 LB |
| EAN or UPC | 685144763990 |

