- Industrial Coupling
- 73.0000 mm O.D
- 208.000 mm Long
- 110-6 Coupling Size
| Length Through Bore | 1.97 in |
| Torque | 575 N-m |
| Bore Dia. [Max] | 2.0600 in |
| RPM [Max] | 18000 rpm |
| Overall Length | 208 mm |
| Coupling Type | Disc |
| Coupling Size | 110-6 |
| Outside Dia. | 73 mm |
| Weight | 14.331 LB |
| EAN or UPC | 697904977271 |

