- Disc Coupling
- 3.7000 in O.D.
- 8.140 in Long
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Overall Length | 8.14 in |
| Coupling Size | 90-6 |
| Torque [Max] | 4200 in lb |
| Outside Dia. | 3.7 in |
| Keyway Size | No Keyway |
| Material | Steel |
| Insert Style | Bored |
| Torque | 2100 in lb |
| Bore Dia. [Max] | 2 1/4 in |
| Coupling Type | Disc Coupling |
| Weight | 13.33 LB |
| EAN or UPC | 697904959697 |

