- Size F2.5 Coupling Flex Hub
- 2 7/16" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Length Through Bore | 3 in |
| Material | 1045 Carbon Steel |
| Hub Dia. | 4 5/8 in |
| RPM [Max] | 4400 rpm |
| HP @ RPM | 90 hp @ 100 rpm |
| Coupling Size | F2.5 |
| Torque Rating [Max] | 56700 in lb |
| Weight | 0.0 LB |
| EAN or UPC | 697904005974 |

