- 2 1/2 Coupling Size
- 1.75 in Bore Diameter
- 2.91 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating [Max] | 56700 in lb |
| Coupling Type | Gear |
| Flange Diameter | 8.38 in |
| Outside Dia. | 5.84 in |
| Length Through Bore | 2.91 in |
| Coupling Size | 2.5 |
| Insert Style | Bored |
| Color | Metallic |
| Bore Dia. [Max] | 4 1/4 in |
| Material | AISI 1045 |
| Speed (RPM) | 5500 |
| Keyway Size | 3/8 x 3/16 |
| Hub Type | Exposed Bolt |
| Bore Type | Rigid w/ Keyway |
| Weight | 26.53 LB |
| EAN or UPC | 697904074598 |

