- 2 1/2 Coupling Size
- 65 mm Bore Diameter
- 76.96 mm Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Bore Dia. [Max] | 85.0000 mm |
| Torque Rating [Max] | 56700 in lb |
| Color | Metallic |
| Keyway Size | 5/8 x 5/16 |
| Speed (RPM) | 4400 |
| Coupling Size | 2.5 |
| Material | AISI 1045 |
| Length Through Bore | 76.96 mm |
| Insert Style | Bored |
| Coupling Type | Gear |
| Outside Dia. | 117.6 mm |
| Weight | 12.65 LB |
| EAN or UPC | 697904115864 |

