- 4 1/2 Coupling Size
- 6.75 in Bore Diameter
- 5.03 in Length Through Bore
features
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
| Insert Style | Bored |
| Torque Rating [Max] | 302400 in lb |
| Coupling Size | 4.5 |
| Length Through Bore | 5.03 in |
| Flange Diameter | 13.63 in |
| Outside Dia. | 10.38 in |
| Bore Type | Rigid w/ Keyway |
| Color | Metallic |
| Speed (RPM) | 2700 |
| Keyway Size | 1 3/4 x 7/8 |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Hub Type | Exposed Bolt |
| Bore Dia. [Max] | 7 5/8 in |
| Weight | 85.15 LB |
| EAN or UPC | 697904139815 |

