- Gear Coupling Hub
- 4 Coupling Size
- Rough Stock Bore
- 6 1/2 in Maximum Bore Diameter
| Hub Type | Rigid |
| Speed (RPM) | 3000 |
| Outside Dia. | 9.25 in |
| RPM | 3000 rpm |
| Color | Metallic |
| Insert Style | Rough Stock Bored |
| Flange Type | Exposed Bolt |
| Bore Type | Rough Stock Bore |
| Torque | 220500 in lb |
| Coupling Type | Gear |
| Length Through Bore | 4.44 in |
| Material | AISI 1045 |
| Coupling Size | 4 |
| Flange Diameter | 12.5 in |
| Bore Dia. [Max] | 6 1/2 in |
| Weight | 33.66 LB |
| EAN or UPC | 697904135657 |

