- Gear Coupling Hubs
- 175.0000 mm Bore
| Coupling Type | Gear Coupling Hubs |
| Material | AISI 1045 |
| Bore Type | Rigid w/ Keyway |
| Outside Dia. | 11.56 mm |
| Color | Metallic |
| Insert Style | Bored |
| Keyway Size | 45 x 10.4 |
| Weight | 137.58 LB |
| EAN or UPC | 697904139730 |
| Coupling Type | Gear Coupling Hubs |
| Material | AISI 1045 |
| Bore Type | Rigid w/ Keyway |
| Outside Dia. | 11.56 mm |
| Color | Metallic |
| Insert Style | Bored |
| Keyway Size | 45 x 10.4 |
| Weight | 137.58 LB |
| EAN or UPC | 697904139730 |