- 9 Coupling Size
- 9.375 in Bore Diameter
- 11.5 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Speed (RPM) | 1800 |
| Bore Dia. [Max] | 12 1/2 in |
| Insert Style | Bored |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Torque Rating [Max] | 1.827e+006 in lb |
| Length Through Bore | 11.5 in |
| Coupling Size | 9 |
| Keyway Size | 2 1/2 x 7/8 |
| Color | Metallic |
| Outside Dia. | 17 in |
| Weight | 523.93 LB |
| EAN or UPC | 697904136449 |

