- FA1.5 Exposed Bolt Accessory Kit
includes
- A set of fasteners
- One gasket
| Size of Bolts | 3/8 - 24 |
| Flange Type | Exposed Bolt |
| Seal Type | O-Ring |
| Coupling Size | FA1.5 |
| Bolt Holes | 8 |
| Weight | 0.0 LB |
| Size of Bolts | 3/8 - 24 |
| Flange Type | Exposed Bolt |
| Seal Type | O-Ring |
| Coupling Size | FA1.5 |
| Bolt Holes | 8 |
| Weight | 0.0 LB |