Skip to content Skip to navigation menu
LovejoyFA1.5MM HUB RSB

FA1.5MM HUB RSB

Sier-Bath Coupling
Item #102100264
  • Size FA1.5 Gear Coupling Mill Motor Flex Hub
  • RSB
  • Bore Range 11/16" to 2 1/8"
LovejoyFA1.5MM HUB RSB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size FA1.5 Gear Coupling Mill Motor Flex Hub
  • RSB
  • Bore Range 11/16" to 2 1/8"

features

  • Compensates for angular, parallel and axial misalignment
  • Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
  • Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
  • Patented Vari-Crown® gear teeth for long life
  • Standard 20° pressure angle
  • Piloted gear fit for higher speeds and less vibration
  • Made of alloy steel
  • Fully molded seals
Color Metallic
Coupling Type Gear Coupling Hubs
RPM [Max] 5500 rpm
Coupling Size FA1.5, 1 1/2
Length Through Bore 1.9375 in
Hub Dia. 3 in
Bore Dia. [Min] 11/16 in
Insert Style Unbored
Bore Dia. [Max] 2 1/8 in
Outside Dia. 3 in
Torque Rating [Max] 22700 in lb
Bore Type Rough Stock Bore
Material 4140 Alloy Steel, All Metal
Input Bore Range 11/16" to 2 1/8"
HP @ RPM 36 hp @ 100 rpm
Weight 9.0 LB
EAN or UPC 697904041309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison