- Size FL1.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3/8" to 1 5/8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| RPM [Max] | 12000 rpm |
| Hub Dia. | 2 3/16 in |
| HP @ RPM | 24 hp @ 100 rpm |
| Coupling Size | FL1.5 |
| Length Through Bore | 3 in |
| Input Bore Range | 3/8" to 1 5/8" |
| Bore Dia. [Max] | 1 5/8 in |
| Torque Rating [Max] | 15000 in lb |
| Bore Dia. [Min] | 3/8 in |
| Material | 1045 Carbon Steel |
| Weight | 5.0 LB |
| EAN or UPC | 697904005479 |

