- Curved Jaw Couplings
- 15.0000 mm Bore
- 38/45 Coupling Size
| Color | Silver |
| Torque | 190 N-m |
| Material | Aluminum |
| Outside Dia. | 44.96 mm |
| Overall Length | 114.05 mm |
| Coupling Size | 38/45 |
| Insert Style | Bored |
| Coupling Type | Curved Jaw Couplings |
| Weight | 1.3 LB |
| EAN or UPC | 685144765253 |

