- Solid Type Bore Type
- 3/4 in Bore Diameter
- HD10 Coupling Size
| Nominal Size | 3/4 in |
| Color | Metallic |
| Overall Length | 4.25 in |
| Temperature Range [Min] | -30 °F |
| Bore Depth | 1.18 in |
| Insert Style | Unbored |
| Bore Type | Solid |
| Coupling Type | Universal Joints - HD Type |
| Bore Dia. [Max] | 1.1200 in |
| Material | Steel |
| Max. Operating Angle | 25 ° |
| Temperature Range [Max] | 212 °F |
| Torque Rating [Max] | 7920 in lb |
| RPM [Max] | 1750 rpm |
| Coupling Size | HD10 |
| Length to Centerline | 2.12 in |
| Outside Dia. | 1.5 in |
| Torque | 7920 in lb |
| Weight | 1.8 LB |
| EAN or UPC | 685144273833 |

