- Adjustable Center - Driver Type
- 12.500 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Driver Style | N/A |
| Origin | Fixed Center Spring Loaded Driver |
| Type | External Linear Actuator Adjustment, Driver |
| Drive Type | Adjustable Center - Driver |
| Torque Rating | 1080 in lb |
| Total Travel | 1.06 in |
| Belt Size | 4430V |
| HP @ 1,750 rpm | 30 |
| Overall Length | 12.83 in |
| Keyway Size | 1/2 x 1/4 |
| Maximum Ratio | 7.4:1 |
| Material | Cast Iron |
| Side Moveable | One |
| Belt Match | 1 |
| Outside Dia. | 12.5 in |
| Pitch Diameter [Min] | 4.43 in |
| Finished Bore | 2 1/8 in |
| Pitch Diameter [Max] | 12.1 in |
| Driven Series | 14400, 34400 |
| Weight | 46.0 LB |
| EAN or UPC | 685144429308 |

