- Size 070 Coupling Complete
- Bored to 12 mm x 5/8"
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
features
- No lubrication required
- Still performs if elastomer fails
- No metal to metal contact
- Resists oil, dirt, sand, moisture, and grease
| Outside Dia. | 1.36 in |
| Torque Rating [Max] | 43.2 in lb |
| RPM [Max] | 14000 rpm |
| Element | Buna |
| Overall Length | 1.98 in |
| Coupling Size | 070 |
| Material | Sintered Iron |
| Weight | 0.5 LB |

