- Size 075 Coupling Complete
- Bored to 19 mm x 7/8"
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
features
- No lubrication required
- Still performs if elastomer fails
- No metal to metal contact
- Resists oil, dirt, sand, moisture, and grease
| Torque Rating [Max] | 90 in lb |
| Outside Dia. | 1.75 in |
| Overall Length | 2.13 in |
| Coupling Size | 075 |
| Element | Buna |
| RPM [Max] | 11000 rpm |
| Material | Sintered Iron |
| Weight | 0.9 LB |

