- Size 090 Coupling Complete
- Bored to 7/16" x 7/16"
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
features
- No lubrication required
- Still performs if elastomer fails
- No metal to metal contact
- Resists oil, dirt, sand, moisture, and grease
| Torque Rating [Max] | 144 in lb |
| Material | Sintered Iron |
| Coupling Size | 090 |
| Outside Dia. | 2.11 in |
| RPM [Max] | 9000 rpm |
| Overall Length | 2.15 in |
| Element | Buna |
| Weight | 1.35 LB |

