- Size 099 L Type Coupling Hub
- No Bore
features
- Available in sintered iron for sizes 035 through 190
- Size 225 available in cast iron
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Outside Dia. | 2.5625 in |
| Length Through Bore | 1.06 in |
| Input Bore Range | 0" to 1 3/16" |
| Coupling Size | 099 |
| Bore Dia. [Max] | 1 3/16 in |
| Material | Sintered Iron |
| RPM [Max] | 7000 rpm |
| Hub Dia. | 2.54 in |
| Weight | 1.21 LB |
| EAN or UPC | 685144113320 |

