- Size 070 Coupling Complete
- Bored to 1/2" x 3/4"
applications
- Conveyors
- Compressors
- Mixers
- Blowers
- Pumps
- Gearboxes
features
- No lubrication required
- Still performs if elastomer fails
- No metal to metal contact
- Resists oil, dirt, sand, moisture, and grease
| Coupling Size | 070 |
| Overall Length | 1.98 in |
| Element | Buna |
| Outside Dia. | 1.36 in |
| RPM [Max] | 14000 rpm |
| Torque Rating [Max] | 43.2 in lb |
| Material | Sintered Iron |
| Weight | 0.0 LB |

