- Size 110 Coupling Complete
- Bored to 3/4" x 3/4"
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
features
- No lubrication required
- Still performs if elastomer fails
- No metal to metal contact
- Resists oil, dirt, sand, moisture, and grease
| Material | Sintered Iron |
| Coupling Size | 110 |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 792 in lb |
| Outside Dia. | 3.32 in |
| Element | Buna |
| Overall Length | 4.22 in |
| Weight | 5.95 LB |

