- LC150 Coupling Size
- 38 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 44.45 mm Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Hub Dia. | 3 3/4 in |
| Coupling Type | Jaw |
| Depth | 2.75 in |
| Outside Dia. | 95.25 mm |
| Approximate Bore | 69.85 mm |
| Material | Sintered Iron |
| Rated Power @ 1,000 rpm | 2 kW |
| Bore Dia. [Max] | 48.0000 mm |
| Rated HP @ 1,200 rpm | 24 hp |
| Length Through Bore | 44.45 mm |
| Bore Dia. [Min] | 16.0000 mm |
| Keyway Size | 10 x 3.3 |
| Hub Type | 1 |
| Rated HP @ 1,800 rpm | 35 hp |
| Rated HP @ 3,600 rpm | 72 hp |
| RPM [Max] | 5000 rpm |
| Lock Type | Setscrew |
| No. of Jaws | 3 |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Metallic |
| Torque | 1240 in lb |
| Coupling Size | LC150 |
| Set Screw Size | 3/8-16 |
| Overall Length | 114.3 mm |
| Weight | 3.7 LB |
| EAN or UPC | 685144585721 |

