- Size LF22 Flange Coupling Hub
- .71" RSB
- Max. Bore 3 5/8"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Hub Dia. | 3 15/16 in |
| Input Bore Range | 13/16" to 3 5/8" |
| Outside Dia. | 5.91 in |
| Hub Type | Flange |
| Bore Dia. [Max] | 3 5/8 in |
| Bore Type | Reborable |
| RPM [Max] | 6000 rpm |
| Bore Dia. [Min] | 13/16 in |
| Coupling Size | LF22 |
| Length Through Bore | 1.97 in |
| Weight | 8.48 LB |
| EAN or UPC | 685144452009 |

