- 8 1/2" Outside Diameter
- 2322V Belt Size
- 28.000 mm Bore
- Two Side Movable
- Maximum Ratio 9.3:1
applications
- Printing equipment
- Mixers
- Packaging machines
- Agricultural machinery
- Conveyors
- Bottling equipment
features
- Provides maximum service when lubricated through a convenient grease fitting
- Designed to reduce overhung load
| Side Moveable | Two |
| Drive Type | Fixed Center - Driver Only |
| Belt Size | 2322V |
| Maximum Ratio | 9.3:1 |
| Origin | Fixed Center Spring Loaded Driver |
| Belt Match | 1 |
| Material | Cast Iron |
| HP @ 1,750 rpm | 3 |
| Keyway Size | No Keyway |
| Pitch Diameter [Max] | 8.25 in |
| Pitch Diameter [Min] | 2.7 in |
| Outside Dia. | 8.5 in |
| Driven Series | 3030C/D |
| Total Travel | 1.19 in |
| Overall Length | 10.86 in |
| Torque Rating | 108 in lb |
| Finished Bore | 28 mm |
| Pitch Diameter | 2.7 in |
| Driver Style | N/A |
| Weight | 19.75 LB |
| EAN or UPC | 685144432421 |

