- RRSC190 Coupling Size
- 40 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 49.28 mm Length Through Bore
applications
- Pump industry
features
- Drilled to accept retaining collar
includes
- One setscrew
| RPM [Max] | 3600 rpm |
| Outside Dia. | 114.3 mm |
| Coupling Size | RRSC190 |
| Approximate Bore | 71.63 mm |
| Length Through Bore | 49.28 mm |
| Keyway Size | 12 x 3.3 |
| Hub Dia. | 4 in |
| Set Screw Size | 1/2-13 |
| Color | Gray/Metallic |
| Coupling Type | Jaw |
| Bore Dia. [Min] | 19.0000 mm |
| Hub Type | 3 |
| Bore Dia. [Max] | 54.0000 mm |
| Lock Type | Setscrew |
| Material | Cast Iron |
| Depth | 2.82 in |
| Spider Inside Diameter | 101.6 mm |
| Weight | 6.0 LB |
| EAN or UPC | 685144556813 |

