- RRSC225 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 55.37 mm Length Through Bore
applications
- Pump industry
features
- Drilled to accept retaining collar
includes
- One setscrew
| Coupling Type | Jaw |
| Hub Dia. | 4 1/4 in |
| RPM [Max] | 3600 rpm |
| Material | Cast Iron |
| Input Bore Range | 32 mm to 65 mm |
| Hub Type | 4 |
| Outside Dia. | 127 mm |
| Keyway Size | No Keyway |
| Approximate Bore | 77.72 mm |
| Bore Dia. [Min] | 19.0000 mm |
| Color | Gray/Metallic |
| Bore Dia. [Max] | 67.0000 mm |
| Set Screw Size | 1/2-13 |
| Spider Inside Diameter | 127 mm |
| Length Through Bore | 55.37 mm |
| Depth | 3.06 in |
| Coupling Size | RRSC225 |
| Weight | 9.11 LB |
| EAN or UPC | 685144556837 |

