- Drop-Out Coupling Type
- 0.438 in Bore Diameter
- 2 in Outside Diameter
- RRU50 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Quick disconnect for drop out requirements
- Can accommodate a slightly larger shaft diameter than standard U type
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Bore Dia. [Min] | 3/8 in |
| Angular Misalignment [Max] | 4.5 degrees |
| Material | Steel |
| Flange Diameter | 2 in |
| Wind-Up Angle @ Nominal Torque | 4.5 ° |
| RPM [Max] | 30000 rpm |
| Coupling Type | Drop-Out |
| Torque [Max] | 82 in lb |
| Set Screw | 1/4-20 |
| Color | Gray/Metallic |
| Hub Overall Length | 1 in |
| Bore Dia. [Max] | 1 in |
| Parallel Misalignment [Max] | 0.021 in |
| Overall Length | 3.52 in |
| Wind-Up Angle @ Maximum Torque | 1.82 ° |
| Bolt Size | 1 |
| Axial Misalignment | 0.035 in |
| Bore Type | Finished Bore |
| Torque | 82 in lb |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 0.13 hp |
| Hub Dia. | 2 in |
| Outside Dia. | 2 in |
| Set Screw Size | 1/4-20 |
| Coupling Size | RRU50 |
| Weight | 0.6 LB |
| EAN or UPC | 685144136954 |

