- Drop-Out Coupling Type
- 3/4 in Bore Diameter
- 2.5 in Outside Diameter
- RRU75 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Quick disconnect for drop out requirements
- Can accommodate a slightly larger shaft diameter than standard U type
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Flange Diameter | 2.5 in |
| Coupling Size | RRU75 |
| Outside Dia. | 2.5 in |
| Overall Length | 4.27 in |
| Hub Dia. | 2 1/2 in |
| Rated Power @ 100 rpm | 0.28 hp |
| RPM [Max] | 20000 rpm |
| Torque [Max] | 175 in lb |
| Bore Type | Finished Bore |
| Color | Gray/Metallic |
| Set Screw Size | 1/4-20 |
| Torque | 175 in lb |
| Parallel Misalignment [Max] | 0.028 in |
| Hub Overall Length | 1.25 in |
| Coupling Type | Drop-Out |
| Bolt Size | 1 |
| Bore Dia. [Max] | 1 1/4 in |
| Angular Misalignment [Max] | 4.5 degrees |
| Temperature Range [Min] | -40 °F |
| Set Screw | 1/4-20 |
| Wind-Up Angle @ Nominal Torque | 4.5 ° |
| Axial Misalignment | 0.04 in |
| Temperature Range [Max] | 240 °F |
| Material | Steel |
| Bore Dia. [Min] | 3/8 in |
| Wind-Up Angle @ Maximum Torque | 1.82 ° |
| Keyway Size | 3/16 x 3/32 |
| Weight | 0.9 LB |
| EAN or UPC | 685144464804 |

