- One Piece Split Collar
- 1 1/4 in ID x 2 1/16 in OD x 1/2 in Wide
- Steel, Zinc Plated Finish
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | Steel, 12L14 Mild Steel |
| Screw Length | 3/4 in |
| I.D. | 1 1/4 in |
| O.D. | 2.063 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Finish | Zinc Plated |
| Weight | 0.5 LB |
| EAN or UPC | 685144632180 |

