- One Piece - Split Collar Style
- 2.75 in Outside Diameter
- 0.688 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Screw Length | 1 in |
| Screw Material | Steel |
| Screw Size | 5/16-24 x 1 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| I.D. | 1.688 in |
| Screw Style | Socket Cup Point Set Screws |
| Collar Style | One Piece - Split |
| Shaft Collar Size | SC1-27 |
| O.D. | 2.75 in |
| Material | 12L14 Mild Steel |
| Recessed Screw | No |
| Weight | 0.75 LB |
| EAN or UPC | 685144632258 |

