- Two Piece - Split Collar Style
- 1.875 in Outside Diameter
- 0.5 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Screw Material | Steel |
| Screw Length | 5/8 in |
| Collar Style | Two Piece - Split |
| Material | 12L14 Mild Steel |
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Style | Socket Cup Point Set Screws |
| Screw Size | 1/4-28 x 5/8 |
| Inch/Metric | Inch |
| O.D. | 1.875 in |
| Shaft Collar Size | SC2-17 |
| I.D. | 1.063 in |
| Weight | 0.38 LB |
| EAN or UPC | 685144632579 |

